L Size Powder Free Latex Glove (50 per Box)
L Size Powder Free Latex Glove (50 per Box)
Frequently Purchased Together
Product Details
Product Details
- Economical liquid proof protection
- Fully textured palm and finger provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Meets the emergency medical glove requirements of NFPA 1999 standard on protective clothing for emergency medical operations, 2018
- Silicone free
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-3578
- Application:
- Medical, Assembly, Manufacturing, Emergency, Law Enforcement
- Coating:
- Powder Free
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Alcohol
- Length:
- 11-5/8 in
- Material:
- Latex
- Package Quantity:
- Box of 50
- Reusable:
- No
- Thickness:
- 14 mil