L Size Waterproof Winter PVC Gloves
L Size Waterproof Winter PVC Gloves
Frequently Purchased Together
Product Details
Product Details
- Waterproof, winter lined glove
- PVC fingertips patches provide additional durability
- Adjustable hook & loop wrist closure
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- L
- Glove Type:
- Winter
- Material:
- Plastic
- Material Type:
- PVC
- Reusable:
- Yes