Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Seamless construction offers increased comfort and breathability
- Polykor blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Foam Nitrile coated palm and fingers are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Complies with FDA food handling requirements 21 CFR, Part 177
Documents
Specifications
- ANSI:
- ANSI 3
- Coating:
- Nitrile
- Color Finish Category:
- Blacks
- Color Finish Name:
- Blue
- Glove Size:
- S
- Glove Type:
- Cut Resistant
- Material:
- Rubber
- Material Type:
- Nitrile
- Thickness:
- 15 ga