Latex Gloves in Blue
Pip® Latex Gloves in Blue
Frequently Purchased Together
Product Details
Product Details
- Latex "Crinkle" coating provides superior grip in wet and dry conditions
- Knit Wrist helps prevent dirt and debris from entering the glove
- Seamless polyester knit shell is comfortable and flexible
- Ergonomic shaped curved finger pattern
- Breathable back for comfort
Documents
Specifications
- ANSI:
- ANSI Cut Level A1
- Coating:
- Latex
- Collection:
- Pip®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Grey
- Glove Size:
- L
- Glove Type:
- Assembly, Bottling and Canning, Manufacturing, Recycling
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polyester
- Reusable:
- Yes
- Thickness:
- 10 ga
- Width:
- 4 in