14 mil Size XL Powder Free Rubber Disposable Glove in Blue (Box of 50)
PosiShield™ 14 mil Size XL Powder Free Rubber Disposable Glove in Blue (Box of 50)
Frequently Purchased Together
Product Details
Product Details
- Economical liquid proof protection
- Fully textured palm and finger provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Meets the emergency medical glove requirements of NFPA 1999 standard on protective clothing for emergency medical operations, 2018
- Silicone free
Documents
Specifications
- ASTM:
- ASTM D-3578
- CE Approved:
- No
- Coating:
- Powder Free
- Collection:
- PosiShield™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Industrial, Law Enforcement, Manufacturing, Medical
- Length:
- 11-3/4 in
- Material:
- Rubber
- Material Type:
- Latex
- Package Quantity:
- Box of 50
- Reusable:
- No
- Thickness:
- 14 mil
- Weight:
- 0.07 lb
- Width:
- 4 in