This product requires certification to purchase.

Posiwear M3 White Coverall w/ Hood Size S

You last purchased this on
 
West Chester®

Posiwear M3 White Coverall w/ Hood Size S

  • Fast #
  • Part #PC3806XXL
  • Item #9534316
  • Manufacturer Part #C3806/XXL
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
West Chester®

Posiwear M3 White Coverall w/ Hood Size S

  • Fast #
  • Part #PC3806XXL
  • Item #9534316
  • Manufacturer Part #C3806/XXL
4.8 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • When extra protection is needed this attached hood and elastic wrist and ankles does the trick to keep dirt and debris out
  • Full length zipper front and exceptional strength for easy donning
  • ANSI Sized for a wide range of motion
  • Elastic waistband for improved fit
  • Serged seams
  • Latex Free
  • NFPA 99 compliant antistatic material
  • One time use product
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Product Type:
Coveralls