Size L Cotton Glove in Brown
Size L Cotton Glove in Brown
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cotton construction is breathable and decreases hand fatigue
- Knit Wrist helps prevent dirt and debris from entering the glove
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Brown color hides the dirt and extends the wear
Documents
Specifications
- Coating:
- Uncoated
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Work, Knit Wrist, Jersey, Straight Thumb, General Labor, Material Handling, Shipping Receiving, Agriculture, Cleaning, Landscaping
- Length:
- 10-1/2 in
- Material:
- Cotton
- UPC:
- 662909785930