This product requires certification to purchase.

Nitrile Gloves in Red/Black

You last purchased this on
 
West Chester®

Zone Defense™ Nitrile Gloves in Red/Black

  • Fast #
  • Part #P701CRNFL
  • Item #9300666
  • Manufacturer Part #701CRNF/L
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
West Chester®

Zone Defense™ Nitrile Gloves in Red/Black

  • Fast #
  • Part #P701CRNFL
  • Item #9300666
  • Manufacturer Part #701CRNF/L
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 1
Coating:
Nitrile
Collection:
Zone Defense™
Color Finish Category:
Reds
Color Finish Name:
Red
Glove Size:
L
Glove Type:
Seamless
Length:
10 in
Material:
Rubber
Material Type:
Nylon, Nitrile
Reusable:
Yes
Width:
3-3/4 in