Size M Nitrile Gloves in Red/Black
Zone Defense™ Size M Nitrile Gloves in Red/Black
Frequently Purchased Together
Product Details
Product Details
- Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
Documents
Specifications
- ANSI:
- ANSI 1
- Coating:
- Nitrile
- Collection:
- Zone Defense™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Glove Size:
- M
- Glove Type:
- Seamless
- Length:
- 9-1/2 in
- Material:
- Rubber
- Material Type:
- Nylon, Nitrile
- Reusable:
- Yes
- Width:
- 3-1/2 in