5/8 x 1/2 in. OD Tube x Slip Straight Supply Stop Valve in Polished Brass
5/8 x 1/2 in. OD Tube x Slip Straight Supply Stop Valve in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- End Connection 1:
- OD Tube
- End Connection 2:
- Slip
- End Connections:
- OD Tube x Slip
- Material:
- Brass
- Recommended Valve Application:
- Residential
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Size:
- 5/8 in x 1/2 in
- Valve Type:
- Straight Supply Stop Valve