This product requires certification to purchase.

1/2 in. Domestic 304L Stainless Steel Round Head Solid Plug

You last purchased this on
 
Westbrook Manufacturing

1/2 in. Domestic 304L Stainless Steel Round Head Solid Plug

  • Fast #
  • Part #WS4LRHPDM
  • Item #9284355
  • Manufacturer Part #S4LRHPDM
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Westbrook Manufacturing

1/2 in. Domestic 304L Stainless Steel Round Head Solid Plug

  • Fast #
  • Part #WS4LRHPDM
  • Item #9284355
  • Manufacturer Part #S4LRHPDM
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-182 Grade F304
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Plug, Solid
Head Style:
Round Head
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic