3/4 in. Domestic 316L Stainless Steel Round Head Solid Plug
3/4 in. Domestic 316L Stainless Steel Round Head Solid Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-182 Grade F316
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Plug, Solid
- Head Style:
- Round Head
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic