This product requires certification to purchase.

1 in. #9 Steel Door Hinge Screw in Champagne Brass (Pack of 8)

You last purchased this on
 
Westcraft

1 in. #9 Steel Door Hinge Screw in Champagne Brass (Pack of 8)

  • Fast #
  • Part #HDHS910CB
  • Item #9263682
  • Manufacturer Part #HDHS101CB
3.3 out of 5 Customer Rating
You last purchased this on
 
Westcraft

1 in. #9 Steel Door Hinge Screw in Champagne Brass (Pack of 8)

  • Fast #
  • Part #HDHS910CB
  • Item #9263682
  • Manufacturer Part #HDHS101CB
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Champagne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Replacement Part
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Champagne Brass
Length:
1 in