This product requires certification to purchase.

20 x 21 in. 0.35 mil Can Liner in Clear (Case of 1000)

You last purchased this on
 
Westcraft

20 x 21 in. 0.35 mil Can Liner in Clear (Case of 1000)

  • Fast #
  • Part #WCL202135C
  • Item #7446252
  • Manufacturer Part #CL202135C
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Westcraft

20 x 21 in. 0.35 mil Can Liner in Clear (Case of 1000)

  • Fast #
  • Part #WCL202135C
  • Item #7446252
  • Manufacturer Part #CL202135C
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
7 gal
Color Finish Category:
Clear
Color Finish Name:
Clear
Height:
21 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 1000
Product Type:
Can Liner
Thickness:
0.35 mil
Weight:
9.8 lb
Width:
20 in