This product requires certification to purchase.

24 in. Steel Downrod in Brushed Nickel

You last purchased this on
 
Westcraft

24 in. Steel Downrod in Brushed Nickel

  • Fast #
  • Part #OBPF1T24BN
  • Item #9205199
  • Manufacturer Part #OBPF1T24BN
5 out of 5 Customer Rating
You last purchased this on
 
Westcraft

24 in. Steel Downrod in Brushed Nickel

  • Fast #
  • Part #OBPF1T24BN
  • Item #9205199
  • Manufacturer Part #OBPF1T24BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Length:
24 in
Material:
Steel