This product requires certification to purchase.

24 x 24 in. 18 mic Can Liner in Natural (Case of 500)

You last purchased this on
 
Westcraft

24 x 24 in. 18 mic Can Liner in Natural (Case of 500)

  • Fast #
  • Part #WCH242418N
  • Item #7677094
  • Manufacturer Part #WCH242418N
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Westcraft

24 x 24 in. 18 mic Can Liner in Natural (Case of 500)

  • Fast #
  • Part #WCH242418N
  • Item #7677094
  • Manufacturer Part #WCH242418N
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made from high quality virgin resin
  • Strong and dependable
  • High density
  • Used for soft or non-sharp refuse
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
10 gal
Color Finish Category:
Clear
Color Finish Name:
Natural
Height:
24 in
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Case of 500
Product Type:
Can Liner
Thickness:
18 mic
Weight:
13-3/5 lb
Width:
24 in