This product requires certification to purchase.

24 x 24 in. 8 mic Can Liner in Natural (Case of 1000)

Westcraft

24 x 24 in. 8 mic Can Liner in Natural (Case of 1000)

  • Fast #
  • Part #WCH242408N
  • Item #7460363
5 out of 5 Customer Rating
Brand image
Westcraft

24 x 24 in. 8 mic Can Liner in Natural (Case of 1000)

  • Fast #
  • Part #WCH242408N
  • Item #7460363
5 out of 5 Customer Rating

X Points

Color Finish Name: Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 64
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made from high quality virgin resin
  • Strong and dependable
  • High density
  • Used for soft or non-sharp refuse
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
10 gal
Color Finish Category:
Clear
Color Finish Name:
Natural
Height:
24 in
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Case of 1000
Product Type:
Can Liner
Thickness:
8 mic
Weight:
14.85 lb
Width:
24 in