This product requires certification to purchase.

24 x 32 in. 0.5 mil Can Liner in Black (Case of 500)

Westcraft

24 x 32 in. 0.5 mil Can Liner in Black (Case of 500)

  • Fast #
  • Part #WCL24325K
  • Item #7677096
3.9 out of 5 Customer Rating
Brand image
Westcraft

24 x 32 in. 0.5 mil Can Liner in Black (Case of 500)

  • Fast #
  • Part #WCL24325K
  • Item #7677096
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
16 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
32 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 500
Product Type:
Can Liner
Thickness:
0.5 mil
Weight:
12-4/5 lb
Width:
24 in