3-1/2 in. Steel Ball Bearing Door Hinge in Satin Nickel (Pack of 2)
3-1/2 in. Steel Ball Bearing Door Hinge in Satin Nickel (Pack of 2)
Frequently Purchased Together
Product Details
Product Details
- Ball Bearings for Heavy Doors (Solid Core/Hardwood)
- Heavy Greased Pin for Smooth Quite Operation
- 1/4 inch Radius Corners
- #9 x 3/4" Type 17 Self Drilling Wood Screws
- Two Hinges with 12 Screws
- Two Button, Removable Pin
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Length:
- 3-1/2 in