This product requires certification to purchase.

3-1/2 in. Steel Door Hinge in Matte Black (Pack of 3)

You last purchased this on
 
Westcraft

3-1/2 in. Steel Door Hinge in Matte Black (Pack of 3)

You last purchased this on
 
Westcraft

3-1/2 in. Steel Door Hinge in Matte Black (Pack of 3)

  • Fast #
  • Part #HDH3503U19
  • Item #9263738
  • Manufacturer Part #HDH3503U19
5 out of 5 Customer Rating
3-1/2 in. Steel Door Hinge (Pack of 3)

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy Greased Pin for Smooth Quite Operation
  • 5/8 inch Radius Corners
  • #9 x 3/4" Type 17 Self Drilling Wood Screws
  • Three Hinges with 18 Screws
  • Two Button, Removable Pin
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Length:
3-1/2 in


Customers Also Bought
1–6 of 18 items
Part #HDH4003U19
Item #9263675
5 out of 5 Customer Rating
Requires Certification
Part #HDS13US19
Item #9606801
3.7 out of 5 Customer Rating
Requires Certification
Part #K740PSKRDT514SM6R3
Item #8199349
5 out of 5 Customer Rating
Requires Certification
Part #HLK1304U19
Item #8940385
4.4 out of 5 Customer Rating
Requires Certification
Part #HLK1303U19
Item #8940201
3.1 out of 5 Customer Rating
Requires Certification
Part #ABP36578FB
Item #9631116
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #HDH3513U15
Item #9263697
3.9 out of 5 Customer Rating
Requires Certification
Part #HDH4172U15
Item #9263762
5 out of 5 Customer Rating
Requires Certification
Part #HDH4053U15
Item #9263729
5 out of 5 Customer Rating
Requires Certification
Part #HDH4082U26D
Item #9263715
4 out of 5 Customer Rating
Requires Certification
Part #HDH3512U15
Item #9263727
3.3 out of 5 Customer Rating
Requires Certification
Part #HDH4012U15
Item #9263681
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing