This product requires certification to purchase.

3-1/2 in. Steel Door Hinge in Polished Chrome (Pack of 3)

Westcraft

3-1/2 in. Steel Door Hinge in Polished Chrome (Pack of 3)

  • Fast #
  • Part #HDH3523U26
  • Item #9263741
5 out of 5 Customer Rating
Westcraft

3-1/2 in. Steel Door Hinge in Polished Chrome (Pack of 3)

  • Fast #
  • Part #HDH3523U26
  • Item #9263741
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Heavy Greased Pin for Smooth Quite Operation
  • Square Corners
  • #9 x 3/4" Type 17 Self Drilling Wood Screws
  • Three Hinges with 18 Screws
  • Two Button, Removable Pin
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Gauge (metal):
2.2 ga
Height:
3-1/2 in
Length:
3-1/2 in
Width:
3-1/2 in