This product requires certification to purchase.

3-1/2 in. Steel Door Hinge in Satin Nickel (Pack of 3)

You last purchased this on
 
Westcraft

3-1/2 in. Steel Door Hinge in Satin Nickel (Pack of 3)

  • Fast #
  • Part #HDH3503U15
  • Item #9263742
  • Manufacturer Part #HDH3503U15
4 out of 5 Customer Rating
You last purchased this on
 
Westcraft

3-1/2 in. Steel Door Hinge in Satin Nickel (Pack of 3)

  • Fast #
  • Part #HDH3503U15
  • Item #9263742
  • Manufacturer Part #HDH3503U15
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy Greased Pin for Smooth Quite Operation
  • 5/8 inch Radius Corners
  • #9 x 3/4" Type 17 Self Drilling Wood Screws
  • Three Hinges with 18 Screws
  • Two Button, Removable Pin
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Length:
3-1/2 in