3-1/2 in. Steel Spring Door Hinge in Satin Nickel (Pack of 2)
3-1/2 in. Steel Spring Door Hinge in Satin Nickel (Pack of 2)
Frequently Purchased Together
Product Details
Product Details
- For standard weight doors
- With 6 holes
- Includes 5/8" radius round corner
- #9 x 3/4" Type 17 Self Drilling Wood Screws
- Spring hinge
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Gauge (metal):
- 0.11 ga
- Length:
- 3-1/2 in