This product requires certification to purchase.

3 in. #9 Steel Door Hinge Screw in Matte Black (Pack of 8)

You last purchased this on
 
Westcraft

3 in. #9 Steel Door Hinge Screw in Matte Black (Pack of 8)

  • Fast #
  • Part #HDHS930U19
  • Item #9263709
  • Manufacturer Part #HDHS103U19
3.3 out of 5 Customer Rating
You last purchased this on
 
Westcraft

3 in. #9 Steel Door Hinge Screw in Matte Black (Pack of 8)

  • Fast #
  • Part #HDHS930U19
  • Item #9263709
  • Manufacturer Part #HDHS103U19
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Longer Screws go through the Jamb in into the stud for greater security
  • Use two Per Hinge
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Length:
3 in