This product requires certification to purchase.

30 x 36 in. 0.7 mil Can Liner in Clear (Case of 250)

You last purchased this on
 
Westcraft

30 x 36 in. 0.7 mil Can Liner in Clear (Case of 250)

  • Fast #
  • Part #WCL30367C
  • Item #5024995
  • Manufacturer Part #CL30367C250
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Westcraft

30 x 36 in. 0.7 mil Can Liner in Clear (Case of 250)

  • Fast #
  • Part #WCL30367C
  • Item #5024995
  • Manufacturer Part #CL30367C250
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium quality resign
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
30 gal
Color Finish Category:
Clear
Color Finish Name:
Clear
Height:
36 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 250
Product Type:
Can Liner
Thickness:
0.7 mil
Weight:
16.65 lb
Width:
30 in