30 x 36 in. 0.8 mil Can Liner in White (Case of 200)
30 x 36 in. 0.8 mil Can Liner in White (Case of 200)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Linear low density
- Puncture resistance and strength
- Tight seal to prevent leakage
Specifications
- Capacity:
- 30 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 36 in
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 200
- Product Type:
- Can Liner
- Thickness:
- 0.8 mil
- Weight:
- 11-13/25 lb
- Width:
- 30 in