30 x 36 in. 9 mic Trash Bag in Natural (Case of 500)
30 x 36 in. 9 mic Trash Bag in Natural (Case of 500)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Linear low density
- Puncture resistance and strength
- Tight seal to prevent leakage
Specifications
- Capacity:
- 30 gal
- Color Finish Name:
- Natural
- Length:
- 36 in
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 500
- Product Type:
- Roll
- Thickness:
- 9 mic
- Weight:
- 12-19/25 lb
- Width:
- 30 in