This product requires certification to purchase.

30 x 37 in. 13 mic Can Liner in Natural (Case of 500)

Westcraft

30 x 37 in. 13 mic Can Liner in Natural (Case of 500)

  • Fast #
  • Part #WCH303713N
  • Item #7460051
5 out of 5 Customer Rating
Brand image
Westcraft

30 x 37 in. 13 mic Can Liner in Natural (Case of 500)

  • Fast #
  • Part #WCH303713N
  • Item #7460051
5 out of 5 Customer Rating

X Points

Color Finish Name: Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made to endure the abuse of heavy loads
  • Liners are well suited for jobs that require superior can liners
  • Used for soft or non-sharp refuse
  • High density
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
30 gal
Color Finish Category:
Clear
Color Finish Name:
Natural
Height:
37 in
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Case of 500
Product Type:
Can Liner
Thickness:
13 mic
Weight:
18.87 lb
Width:
30 in