This product requires certification to purchase.

33 x 39 in. 1.35 mil Can Liner in Black (Case of 150)

This product has been replaced by

33 x 39 in. 1.25 mil Can Liner in Black (Case of 100)
Westcraft 33 x 39 in. 1.25 mil SCS-Certified Can Liner in Black (Case of 100)
Manufacturer Part #WCL3339125KSCS
Westcraft

33 x 39 in. 1.35 mil Can Liner in Black (Case of 150)

  • Fast #
  • Part #WCL3339135K
  • Item #9832845
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

33 x 39 in. 1.25 mil Can Liner in Black (Case of 100)
Westcraft 33 x 39 in. 1.25 mil SCS-Certified Can Liner in Black (Case of 100)
Manufacturer Part #WCL3339125KSCS
Westcraft

33 x 39 in. 1.35 mil Can Liner in Black (Case of 150)

  • Fast #
  • Part #WCL3339135K
  • Item #9832845
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Manufactured with recycled content
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
33 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
39 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 150
Product Type:
Can Liner
Thickness:
1.35 mil
Weight:
10.15 lb
Width:
33 in