This product requires certification to purchase.

33 x 40 in. 16 mic Can Liner in Natural (Case of 250)

You last purchased this on
 
Westcraft

33 x 40 in. 16 mic Can Liner in Natural (Case of 250)

  • Fast #
  • Part #WCH334016N
  • Item #7460354
  • Manufacturer Part #WCH334016N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Westcraft

33 x 40 in. 16 mic Can Liner in Natural (Case of 250)

  • Fast #
  • Part #WCH334016N
  • Item #7460354
  • Manufacturer Part #WCH334016N
5 out of 5 Customer Rating

X Points
Color Finish Name: Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made from high quality virgin resin
  • Strong and dependable
  • High density
  • Used for soft or non-sharp refuse
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
39 gal
Color Finish Category:
Clear
Color Finish Name:
Natural
Height:
40 in
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Case of 250
Product Type:
Can Liner
Thickness:
16 mic
Weight:
15.1 lb
Width:
33 in