This product requires certification to purchase.

33 x 40 in. 22 mic Can Liner in Black (Case of 250)

Westcraft

33 x 40 in. 22 mic Can Liner in Black (Case of 250)

  • Fast #
  • Part #WCH334022K
  • Item #5025028
  • Manufacturer Part #CH334022K
4.9 out of 5 Customer Rating
Brand image
Westcraft

33 x 40 in. 22 mic Can Liner in Black (Case of 250)

  • Fast #
  • Part #WCH334022K
  • Item #5025028
  • Manufacturer Part #CH334022K
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made from high quality virgin resin
  • Strong and dependable
  • High density
  • Used for soft or non-sharp refuse
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
33 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
40 in
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Case of 250
Product Type:
Can Liner
Thickness:
22 mic
UPC:
781889362938
Weight:
21-11/20 lb
Width:
33 in