36 x 48 in. 10 mil Trash Bag in Black (Case of 250)
36 x 48 in. 10 mil Trash Bag in Black (Case of 250)
Product Details
- Linear low density
- Puncture resistance and strength
- Tight seal to prevent leakage
Specifications
- Capacity:
- 45 gal
- Color Finish Name:
- Black
- Length:
- 48 in
- MA Approved:
- No
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 250
- Product Type:
- Roll
- Thickness:
- 10 mic
- WaterSense Labeled:
- No
- Weight:
- 11-17/50 lb
- Width:
- 36 in
- Work Load Limit:
- 30 lb