36 x 54 in. 2.75 mil Contractor Bag Can Liner in Black (Case of 20)
36 x 54 in. 2.75 mil Contractor Bag Can Liner in Black (Case of 20)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 144-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Heavy duty Contractor trash bags for the toughest debris
- Great for cleaning up jobsites, and around the garage or shop
- Box comes with bags and ties
Specifications
- Capacity:
- 42 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 54 in
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 20
- Product Type:
- Contractor Bag
- Thickness:
- 2.75 mil
- Width:
- 36 in