This product requires certification to purchase.

37 x 50 in. 1.5 mil Can Liner in Black (Case of 100)

You last purchased this on
 
Westcraft

37 x 50 in. 1.5 mil Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL375015KR
  • Item #7446707
  • Manufacturer Part #CL375015KR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Westcraft

37 x 50 in. 1.5 mil Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL375015KR
  • Item #7446707
  • Manufacturer Part #CL375015KR
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufactured with recycled content
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
44 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
50 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Can Liner
Thickness:
1.5 mil
Weight:
18.5 lb
Width:
37 in