This product requires certification to purchase.

38 x 58 in. 1.2 mil Can Liner in Grey (Case of 50)

You last purchased this on
 
Westcraft

38 x 58 in. 1.2 mil Can Liner in Grey (Case of 50)

  • Fast #
  • Part #WCL385812G
  • Item #5024976
  • Manufacturer Part #CL385812G
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Westcraft

38 x 58 in. 1.2 mil Can Liner in Grey (Case of 50)

  • Fast #
  • Part #WCL385812G
  • Item #5024976
  • Manufacturer Part #CL385812G
4 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Premium quality resign
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
60 gal
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
58 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 50
Product Type:
Can Liner
Thickness:
1.2 mil
Weight:
10-9/20 lb
Width:
38 in