This product requires certification to purchase.

38 x 58 in. 1.35 mil Can Liner in Black (Case of 100)

You last purchased this on
 
Westcraft

38 x 58 in. 1.35 mil Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL385813K
  • Item #7677084
  • Manufacturer Part #WCL38581.3K
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Westcraft

38 x 58 in. 1.35 mil Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL385813K
  • Item #7677084
  • Manufacturer Part #WCL38581.3K
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manufactured with recycled content
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Documents


Specifications

Capacity:
60 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
58 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Can Liner
Thickness:
1.35 mil
Weight:
26-4/5 lb
Width:
38 in