This product requires certification to purchase.

38 x 58 in. 1.5 mil Can Liner in Clear (Case of 100)

This product has been replaced by

Westcraft Clear 38 x 58 in. 1.5 mil Can Liner (Case of 100)
Westcraft 38 x 58 in. 1.5 mil SCS-Certified Can Liner in Clear (Case of 100)
Manufacturer Part #WCL385815CSCS
Westcraft

38 x 58 in. 1.5 mil Can Liner in Clear (Case of 100)

  • Fast #
  • Part #WCL385815C
  • Item #8060921
  • Manufacturer Part #WCL38581.5C
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Westcraft Clear 38 x 58 in. 1.5 mil Can Liner (Case of 100)
Westcraft 38 x 58 in. 1.5 mil SCS-Certified Can Liner in Clear (Case of 100)
Manufacturer Part #WCL385815CSCS
Westcraft

38 x 58 in. 1.5 mil Can Liner in Clear (Case of 100)

  • Fast #
  • Part #WCL385815C
  • Item #8060921
  • Manufacturer Part #WCL38581.5C
5 out of 5 Customer Rating

X Points

Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Linear low density
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
55 gal
Color Finish Category:
Clear
Color Finish Name:
Clear
Height:
58 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Can Liner
Thickness:
1.5 mil
UPC:
781889901298
Weight:
22.04 lb
Width:
38 in