This product requires certification to purchase.

38 x 58 in. 1.7 mil Can Liner in Blue (Case of 50)

Westcraft

38 x 58 in. 1.7 mil Can Liner in Blue (Case of 50)

  • Fast #
  • Part #WCL385817B50
  • Item #5024992
  • Manufacturer Part #CL385817B50
4.8 out of 5 Customer Rating
Brand image
Westcraft

38 x 58 in. 1.7 mil Can Liner in Blue (Case of 50)

  • Fast #
  • Part #WCL385817B50
  • Item #5024992
  • Manufacturer Part #CL385817B50
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Premium quality resign
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
60 gal
Color Finish Category:
Blues
Color Finish Name:
Blue
Height:
58 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 50
Product Type:
Can Liner
Thickness:
1.7 mil
UPC:
781889362730
Weight:
12-13/20 lb
Width:
38 in