This product requires certification to purchase.

38 x 58 in. 14 mic Can Liner in Natural (Case of 200)

You last purchased this on
 
Westcraft

38 x 58 in. 14 mic Can Liner in Natural (Case of 200)

  • Fast #
  • Part #WCVL3860N16
  • Item #7677053
  • Manufacturer Part #WCVL3860N16
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Westcraft

38 x 58 in. 14 mic Can Liner in Natural (Case of 200)

  • Fast #
  • Part #WCVL3860N16
  • Item #7677053
  • Manufacturer Part #WCVL3860N16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
60 gal
Color Finish Category:
Clear
Color Finish Name:
Natural
Height:
58 in
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Case of 200
Product Type:
Can Liner
Thickness:
14 mic
Weight:
16-19/100 lb
Width:
38 in