38 x 60 in. 17 mic Can Liner in Natural (Case of 200)
38 x 60 in. 17 mic Can Liner in Natural (Case of 200)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Made from high quality virgin resin
- Strong and dependable
- High density
- Used for soft or non-sharp refuse
- Tight seal to prevent leakage
Specifications
- Capacity:
- 60 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Natural
- Height:
- 60 in
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 200
- Product Type:
- Can Liner
- Thickness:
- 17 mic
- Weight:
- 21.7 lb
- Width:
- 38 in