This product requires certification to purchase.

4 in. Steel Ball Bearing Door Hinge in Satin Nickel (Pack of 2)

You last purchased this on
 
Westcraft

4 in. Steel Ball Bearing Door Hinge in Satin Nickel (Pack of 2)

  • Fast #
  • Part #HDH4172U15
  • Item #9263762
  • Manufacturer Part #HDH4172U15
5 out of 5 Customer Rating
You last purchased this on
 
Westcraft

4 in. Steel Ball Bearing Door Hinge in Satin Nickel (Pack of 2)

  • Fast #
  • Part #HDH4172U15
  • Item #9263762
  • Manufacturer Part #HDH4172U15
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ball Bearings for Heavy Doors (Solid Core/Hardwood)
  • Heavy Greased Pin for Smooth Quite Operation
  • 1/4 inch Radius Corners
  • Masonite Hole Pattern
  • #9 x 1" Type 17 Self Drilling Wood Screws
  • Two Hinges with 16 Screws
  • Two Button, Removable Pin
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Length:
4 in