This product requires certification to purchase.

4 in. Steel Door Hinge in Matte Black (Pack of 3)

You last purchased this on
 
Westcraft

4 in. Steel Door Hinge in Matte Black (Pack of 3)

  • Fast #
  • Part #HDH4013U19
  • Item #9263703
  • Manufacturer Part #HDH4013U19
3.7 out of 5 Customer Rating
You last purchased this on
 
Westcraft

4 in. Steel Door Hinge in Matte Black (Pack of 3)

  • Fast #
  • Part #HDH4013U19
  • Item #9263703
  • Manufacturer Part #HDH4013U19
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy Greased Pin for Smooth Quite Operation
  • 1/4 inch Radius Corners
  • Masonite Hole Pattern
  • #9 x 1" Type 17 Self Drilling Wood Screws
  • Three Hinges with 24 Screws
  • Two Button, Removable Pin
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Gauge (metal):
2.5 ga
Height:
4 in
Length:
4 in
Width:
3-49/50 in