4 in. Steel Door Hinge in Satin Nickel (Pack of 2)
4 in. Steel Door Hinge in Satin Nickel (Pack of 2)
Frequently Purchased Together
Product Details
Product Details
- Heavy Greased Pin for Smooth Quite Operation
- 5/8 inch Radius Corners
- Masonite Hole Pattern
- #9 x 1" Type 17 Self Drilling Wood Screws
- Two Hinges with 16 Screws
- Two Button, Removable Pin
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Length:
- 4 in