This product requires certification to purchase.

4 in. Steel Spring Door Hinge in Oil Rubbed Bronze (Pack of 2)

You last purchased this on
 
Westcraft

4 in. Steel Spring Door Hinge in Oil Rubbed Bronze (Pack of 2)

  • Fast #
  • Part #HDH4092U10B
  • Item #9263726
  • Manufacturer Part #HDH4092U10B
5 out of 5 Customer Rating
You last purchased this on
 
Westcraft

4 in. Steel Spring Door Hinge in Oil Rubbed Bronze (Pack of 2)

  • Fast #
  • Part #HDH4092U10B
  • Item #9263726
  • Manufacturer Part #HDH4092U10B
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable Tension Spring Hinge
  • UL Certified
  • 5/8 inch Radius Corners
  • Masonite Hole Pattern
  • #10 x 1" Type 17 Self Drilling Wood Screws
  • Two Hinges with 16 Screws
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Gauge (metal):
2.5 ga
Height:
4 in
Length:
4 in
Width:
4 in