40 x 46 in. 0.7 mil Can Liner in Clear (Case of 125)
40 x 46 in. 0.7 mil Can Liner in Clear (Case of 125)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Linear low density
- Puncture resistance and strength
- Tight seal to prevent leakage
Specifications
- Capacity:
- 45 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 46 in
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 125
- Product Type:
- Can Liner
- Thickness:
- 0.7 mil
- Weight:
- 16-9/10 lb
- Width:
- 40 in