40 x 46 in. 1.5 mil Can Liner in Black (Case of 100)
40 x 46 in. 1.5 mil Can Liner in Black (Case of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Manufactured with recycled content
- Linear low density
- Puncture resistance and strength
- Tight seal to prevent leakage
Specifications
- Capacity:
- 45 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 46 in
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Thickness:
- 1.5 mil
- Weight:
- 18-17/20 lb
- Width:
- 40 in