40 x 46 in. 14 mic Can Liner in Natural (Case of 250)
40 x 46 in. 14 mic Can Liner in Natural (Case of 250)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Linear low density
- Puncture resistance and strength
- Tight seal to prevent leakage
Specifications
- Capacity:
- 45 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Natural
- Height:
- 46 in
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 250
- Product Type:
- Can Liner
- Thickness:
- 14 mic
- Weight:
- 16-9/10 lb
- Width:
- 40 in