This product requires certification to purchase.

1-3/4 in. Commercial Passage Lever

You last purchased this on
 
Westcraft

400 Series 1-3/4 in. Commercial Passage Lever

  • Fast #
  • Part #WC900PASSSC
  • Item #7507389
  • Manufacturer Part #SG30 x US26D
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Westcraft

400 Series 1-3/4 in. Commercial Passage Lever

  • Fast #
  • Part #WC900PASSSC
  • Item #7507389
  • Manufacturer Part #SG30 x US26D
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Satin Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Color Finish: Satin Chrome
  • 2-Way Latch
  • ANSI Grade 2
  • Fits 1-3/8" and 1-3/4" thick doors
  • For left or right hand doors
  • Fits 2-18" Cross Bore, 1" Edge Bore
  • Limited lifetime mechanical warranty
  • Five-year finish warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Grade 2
Collection:
400 Series
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Depth:
2-3/8 in
Handle Type:
Passage
Height:
3 in
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Security Grade:
2
UL Listed:
Yes
Width:
2-5/8 in