This product requires certification to purchase.

2-15/32 in. Heavy Duty Door Closer

You last purchased this on
 
Westcraft

400 Series 2-15/32 in. Heavy Duty Door Closer

  • Fast #
  • Part #WC1SZ4DCAL
  • Item #7507388
  • Manufacturer Part #740BC ALUM
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Westcraft

400 Series 2-15/32 in. Heavy Duty Door Closer

  • Fast #
  • Part #WC1SZ4DCAL
  • Item #7507388
  • Manufacturer Part #740BC ALUM
5 out of 5 Customer Rating

X Points
Color Finish Name: Aluminum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Non-sized hydraulic door closer with standard adjustable back-check function
  • Adjustable closing and latching speed by 2 separate regulating valves
  • Universal application
  • Non-handed for standard, top jamb or parallel arm installation
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A156.4 Grade 1
Collection:
400 Series
Color Finish Category:
Greys
Color Finish Name:
Aluminum
Depth:
2-15/32 in
Height:
1-3/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Security Grade:
1
UL Listed:
UL 10C