42 in. 3-Blade Ceiling Fan 2-Light in Gun Metal
42 in. 3-Blade Ceiling Fan 2-Light in Gun Metal
Frequently Purchased Together
Product Details
Product Details
- 58" Wire Length
- Dual-Mount
- Brushed Nickel
- Graphite/Matte Black Reversible blades
- Three speed
- Reversible rotation
- Average Life for Light Kit 15000 hrs
- 8W LED E26 Bulbs Included
- 10,000 Hours
- Frosted Glass
Specifications
- AMP:
- 0.389
- Blade Pitch:
- 12°
- Blade Span:
- 42 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 1643 ft3/min
- Ceiling Fan Blade Finish:
- Black/Granite
- Color Finish Category:
- Blacks
- Color Finish Name:
- Gun Metal
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Opal Frosted
- Height:
- 15-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary, Transitional
- Lumens:
- 1600
- Lumens per Watt:
- 84
- Material:
- Steel, Glass, Wood
- Material Type:
- Plywood
- Number Of Hours:
- 15000 h
- Number of Blades:
- 3
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 200
- UL Listed:
- UL 507
- Volts:
- 120V
- Watts:
- 9.5 W
- Width:
- 42 in